Beli tekiro pressure gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

    TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    untuk mengukur tekana angin pada ban kendaraan bertekanan 2.5 bar, berdimensi 61mm 26mm 12mmFungsi : untuk mengukur tekana angin pada ban kendaraan Material : chrome vanadium
    atribut:
    • Dimension 1 (mm): 61
    • Diameter (mm): 61
    • Material: Chrome Vanadium
  2. monotaro Pressure Gauge General-Purpose R/Vertical (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp129.900

    monotaro Pressure Gauge General-Purpose R/Vertical (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Pneumatic, hydraulic, Other commonly used pressure measurement.
    atribut:
    • Case Shape: Vertical collarless
    • Thickness (mm): 29.3
    • Accuracy: +/- 2.5% FS
    • The outer diameter ( phi mm): 60
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Measurement Fluid: Pneumatic, hydraulic, other
    • Measurement Range (MPa): 0-1.0
    • The connecting portion screw: R1 / 4
  3. monotaro Pressure Gauge General-Purpose G/Vertical/60 phi (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    monotaro Pressure Gauge General-Purpose G/Vertical/60 phi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Pneumatic, hydraulic, Other commonly used pressure measurement.
    atribut:
    • The Outer Diameter (Ø mm): 60
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Dimension D (mm): 49.5
    • Dimension B (mm): 28.5
    • The connecting portion screw: G1 / 4
    • Accuracy (%): 2.5
    • Case Shape: Vertical collarless
    • Dimensions a (mm): 60.5
    • Dimensions c (mm): 11
    • Dimensions e (mm): 13
    • Measurement Fluid: Pneumatic, hydraulic, other
  4. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  5. TECHCROFT Pressure Gauge GSS63
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  6. monotaro Spare Hose With Chuck (For Tire Gauge Grip Type)
    Mulai

    Rp129.900

    monotaro Spare Hose With Chuck (For Tire Gauge Grip Type)
    Deskripsi:
    For exchange
    atribut:
    • Fit the tire valve: US valve (open valve allowed)
    • Compatible: Monotarou tire gauge (grip type) Order code: 01078148 / handsome Monotarou tire gauge (grip type) Order code: 17211608 / Monotarou tire gauge (grip type) Order code: 74413824
    • Mounting screws: G1 / 4 Parallel pipe external thread
    • Type: Clip chuck
    • Compatible Fluid: air
    • Material: Hose: synthetic rubber, chuck: brass, steel
    • Maximum Operating Pressure (MPa): 0.8
    • Normal Working Pressure (MPa): 0.1 and 0.5
  7. TECHCROFT Alat Pengukur Tekanan GSB63
    33%
    Mulai

    Rp349.900

    TECHCROFT Alat Pengukur Tekanan GSB63
    Deskripsi:
    Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
  8. WIKA G 1/2 MNPT Pressure Gauge
    Mulai

    Rp3.399.900

    WIKA G 1/2 MNPT Pressure Gauge
    Deskripsi:
    The Wika liquid filled model 213.53 bourdon tube pressure gauge is constructed with a case from stainless steel and wetted parts from copper alloy. The model 213.53 meets the requirements of the international industry standard EN 837-1 for bourdon tube pressure gauge. The scale range of the gauge is 0 to 4 bar.
    atribut:
    • Connection Type: MNPT
    • Connection size: G 1/2
    • Dial Color: White
    • Maximum Operating Temperature (°C): 60
    • Product Type: Pressure Gauge
  9. YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    39%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp789.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  10. TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp96.900

    TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Deskripsi:
    TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
  11. Wiebrock Pressure Gauge 2.5inch Bottom (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp349.900

    Wiebrock Pressure Gauge 2.5inch Bottom (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -Bisa isi minyak-Sudah sepaket dengan glycerin
    atribut:
    • Body Material: Stainless Steel
    • Drat (inch): 1/4 NPT
    • Drat Material: Brass
    • Size (inch): 2.5
    • Size (mm): 63
  12. monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp169.900

    monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  13. SCHUH Pressure Gauge Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp1.399.900

    SCHUH Pressure Gauge Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual ranges
    atribut:
    • Dial Size (mm/inch): 100/4
    • NPT Adaptor (inch): 1/2
    • Body Material: Stainless Steel 304
    • Connector Material: Stainless Steel 304
  14. Wiebrock Pressure Gauge 4inch Bottom (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp619.900

    Wiebrock Pressure Gauge 4inch Bottom (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -Bisa isi minyak-Bisa untuk udara & air-Sudah sepaket dengan glycerin
    atribut:
    • Body Material: Stainless Steel
    • Drat (inch): 1/2 NPT
    • Drat Material: Brass
    • Model : Raket / Lower Mount
    • Size (inch): 4
    • Size (mm): 100
  15. SCHUH Pressure Gauge All Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp1.499.900

    SCHUH Pressure Gauge All Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    ApplicationSS Series is a premium design pressure gauge with fully stainless steel construction, liquid fillable andwith various option used in extreme corrosive and severe environment. It is used on pneumatic control system, control panel, pressure regulator, valve positioner, analyzer, pneumatic octuotor, etc.Industries coverage are as Oil & Gas On & Offshore power plants, steel mining, process, pulp and poper water & sewage ond petrochemical plants.Technical Specification SS Series- Nominal Size : 40, 50 and 63 mm- Accuracy Closs:Class 1.6 (@ 50, 63 mm)Class 2.5 (@ 40 mm)- Ingress Protection : IP 65 (Weather tight)- Scale Range :Pressure 0.. 1000 barVacuum -1 bar... 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature: Ambient temperature -30°.. +70°CMedium temperature 180°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F}be 20.4% / 10°C (50°F) rising or falling- Over Pressure Limit:130% of F.S. P 100 bar- Dial Graduation:Block graduation on white for single rangeBlack and red graduation on white for dual ranges
    atribut:
    • NPT Adaptor (inch): 1/4
    • Body Material: Stainless Steel 304
    • Connector Material: Stainless Steel 304
  16. TECHCROFT Pressure Gauge GSB100
    Mulai

    Rp379.900

    TECHCROFT Pressure Gauge GSB100
    Deskripsi:
    Pressure Gauge Techcroft GSB-100Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere)
    atribut:
    • Dial size (mm): 100
  17. WIKA Pressure Gauge Commercial (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp519.900

    WIKA Pressure Gauge Commercial (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    These dial pressure gauges feature plastic casing for light duty applications where corrosion resistance is ideal, like general purpose pressure measurement and monitoring applications. They have non-ferrous sockets or process connections for applications where all-stainless construction is not necessary. They are built with a vibration-dampening component to ensure accurate readings.
  18. Brannan G 3/8 Analogue Pressure Gauge
    Mulai

    Rp3.999.900

    Brannan G 3/8 Analogue Pressure Gauge
    Deskripsi:
    Bourdon tube pressure gauges for use on sealed (pumped) systemsPhosphor Bronze Element and Brass MovementDual scale bar & psiSteel Case with Acrylic WindowLoose red pointer which can be set at normal operating pressureComplete with safety blow out disc.3/8 in BSP Bottom Entry connectionTo BS EN837 -1:1998Calibrated versions available where stated
    atribut:
    • Case Material: Steel
    • Connection size: G 3/8
    • Display Type: Analogue
    • Gauge Outside Diameter (mm): 100
    • Mounting Type: Bottom Entry
  19. NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.
    atribut:
    • Performance: General, vibration proof (V)
    • Dimension H (mm): 70
    • Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
    • Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
    • Minimum Scale (MPa): 0.02
    • Nominal Dimensions (mm): phi 75
    • Call: AT G3 / 8 75x1MPa
    • Case Shape: Vertical A frame
    • Connection Screw: G3 / 8
    • Connection size: G3 / 8B
    • Dimension F (mm): 18
    • Dimensions d (mm): 80.5
    • Material (Bourdon Tube): C6872T
    • Material Co., Ltd.: C3604BD
    • Measurement Fluid: Gas or liquid
    • Operating Temperature Range (°C): -5 to 40
    • Pressure Range (MPa): 0-1
    • Thickness (mm): 35
    • Weight (g): 300
Daftar Harga tekiro pressure gauge Terbaru October 2026
TEKIRO Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp59.900
monotaro Pressure Gauge General-Purpose R/Vertical (Manometer/ Alat Ukur Tekanan)Rp129.900
monotaro Pressure Gauge General-Purpose G/Vertical/60 phi (Manometer/ Alat Ukur Tekanan)Rp139.900
NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp289.900
TECHCROFT Pressure Gauge GSS63Rp929.900
monotaro Spare Hose With Chuck (For Tire Gauge Grip Type)Rp129.900
TECHCROFT Alat Pengukur Tekanan GSB63Rp349.900
WIKA G 1/2 MNPT Pressure GaugeRp3.399.900
YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp789.900
TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)Rp96.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)